
- Reusable Hose Fitting
- 1 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Size | 1.25 in |
Series | 2411 Series |
End Type 1 | SAE 37 |
Hose Cut-Off Factor | 1.804 in |
Construction | Reusable |
Hose Dash Size | 20 |
Weight | 0.0 LB |
