
- 90° Male Elbow Fitting Description
- 1 1/4 in Male Pipe Size
- 1 1/4 in Tube Outer Diameter
- 1 1/4-11 1/2 Thread Size 1
- 1 7/8-12 Thread Size 2
Tube O.D. | 1 1/4 in |
No. of Ends | 2 |
Fitting Type | Elbow |
Thread Size | 1 1/4-11 1/2 |
Thread Sealant | No |
Fitting Angle | 90° |
End Gender 1 | Male |
Male Pipe Size | 1 1/4 in |
End Type 1 | NPTF |
Fitting Description | 90° Male Elbow |
End Gender 2 | Male |
End Type 2 | SAE 37 |
Tube O.D. 2 | 1 1/2 in |
Material | Carbon Steel |
Finish | Stainless Steel |
Weight | 0.0 LB |
