
- Reusable Hose Fitting
- Straight Fitting
- 1 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hole Dia. | 1.286 in |
Hex Size 1 | 2 in |
Thread Size | 1 1/2-11 1/2 |
Fitting Description | Straight |
Hose Cut-Off Factor | 1.816 in |
Series | 1252 Series |
Outside Dia. | 2 in |
Hose Dash Size | 24 |
Item Type | Nipple |
Hose Size | 1.5 in |
End Type 1 | NPTF |
Overall Length | 3.456 in |
End Gender 1 | Male |
Material | Stainless Steel |
Weight | 0.0 LB |
