
- Reusable Hose Fitting
- 1 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | 1251 Series |
Construction | Reusable |
Hose Size | 1.5 in |
End Type 1 | SAE 37 |
Hose Dash Size | 24 |
Item Type | Nipple |
Hose Cut-Off Factor | 0.814 in |
Weight | 0.0 LB |
