
- Reusable Hose Fitting
- Straight Fitting
- 1 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hex Size 1 | 1 3/4 in |
Series | 1212 Series |
Overall Length | 1.75 in |
Outside Dia. | 1.067 in |
Hose Size | 1.25 in |
Hose Dash Size | 20 |
Construction | Reusable |
Fitting Description | Straight |
End Type 2 | Line/Hose/Tube |
Material | Stainless Steel |
Item Type | Socket |
Weight | 0.0 LB |
