
- Reusable Hose Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Construction | Reusable |
Item Type | Socket |
Hose Dash Size | 6 |
Hose Size | 0.375 in |
Series | 1210 Series |
Weight | 0.1 LB |
