
- 0.5 in Hose Inner Diameter
- 0.94 in Hose Outer Diameter
- 1 ft Hose Length
- 1000 psi Maximum Pressure
- Air & Water Transfer Hose Application
applications
- Gasoline, crude fuel and lubricating oils, air and water.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Pressure [Max] | 1000 psi |
Burst Pressure [Min] | 4000 psi |
Used to Dispense | Air & Water |
Ambient Temperature Range [Max] | 212 °F |
Abrasion Resistance | Premium |
Construction | 2 Ply Braid |
Reinforcement | Textile |
Series | 2583 |
Material | Synthetic Rubber |
Color | Black |
Ambient Temperature Range [Min] | -40 °F |
Hose Length | 1 ft |
Brand. | Aeroquip |
Hose I.D. | 1/2 in, 0.5 in |
Dash Size | -8 |
Temperature Range [Min] | -40 °F |
Hose Application | Air & Water Transfer |
Hose OD | 0.94 in |
Conductivity | Conductive |
Hose Reinforcement | 2 Ply Braid |
Burst Pressure [Nom] | 4000 psi |
Temperature Range [Max] | 212 °F |
Bend Radius [Min] | 5 in |
Inner Tube Material | Synthetic Rubber |
Cover Material | Synthetic Rubber |
Tube Material | Synthetic Rubber |
Tube Wall Thickness | 0.22 in |
Weight | 16.0 LB |
