
- 0.38 in Hose Inner Diameter
- 0.75 in Hose Outer Diameter
- 1 ft Hose Length
- 1125 psi Maximum Pressure
- Fuel, Lubricating Oil, Gasoline, Air & Water Hose Application
applications
- Gasoline, crude fuel and lubricating oils, air and water.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Cover Material | Synthetic Rubber |
Construction | 2 Ply Braid |
Series | 2583 |
Temperature Range [Min] | -40 °F |
Dash Size | -6 |
Hose I.D. | 0.38 in |
Reinforcement | Textile |
Conductivity | Conductive |
Burst Pressure [Nom] | 4500 psi |
Hose Application | Fuel, Lubricating Oil, Gasoline, Air & Water |
Color | Black |
Temperature Range [Max] | 212 °F |
Abrasion Resistance | Premium |
Tube Material | Synthetic Rubber |
Bend Radius [Min] | 4 in |
Hose OD | 0.75 in |
Hose Length | 1 ft |
Pressure [Max] | 1125 psi |
Tube Wall Thickness | 0.185 in |
Weight | 7.0 LB |
