
- 0.25 in Hose Inner Diameter
- 0.57 in Hose Outer Diameter
- 1 ft Hose Length
- 1250 psi Maximum Pressure
- Fuel, Lubricating Oil, Gasoline, Air & Water Hose Application
applications
- Gasoline, crude fuel and lubricating oils, air and water.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Cover Material | Synthetic Rubber |
Pressure [Max] | 1250 psi |
Reinforcement | Textile |
Tube Material | Synthetic Rubber |
Bend Radius [Min] | 3 in |
Dash Size | -4 |
Abrasion Resistance | Premium |
Hose Application | Fuel, Lubricating Oil, Gasoline, Air & Water |
Hose Length | 1 ft |
Color | Black |
Conductivity | Conductive |
Burst Pressure [Nom] | 5000 psi |
Temperature Range [Min] | -40 °F |
Construction | 2 Ply Braid |
Series | 2583 |
Hose OD | 0.57 in |
Temperature Range [Max] | 212 °F |
Hose I.D. | 0.25 in |
Weight | 7.0 LB |
