
- 1.25 in Hose Inner Diameter
- 1.75 in Hose Outer Diameter
- 1 ft Hose Length
- 375 psi Maximum Pressure
- Fuel, Lubricating Oil, Gasoline, Air & Water Hose Application
applications
- Gasoline, crude fuel and lubricating oils, air and water.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Tube Material | Synthetic Rubber |
Pressure [Max] | 375 psi |
Series | 2583 |
Construction | 2 Ply Braid |
Bend Radius [Min] | 10 in |
Burst Pressure [Nom] | 1500 psi |
Abrasion Resistance | Premium |
Tube Wall Thickness | 0.25 in |
Hose OD | 1.75 in |
Temperature Range [Min] | -40 °F |
Reinforcement | Textile |
Temperature Range [Max] | 212 °F |
Hose Application | Fuel, Lubricating Oil, Gasoline, Air & Water |
Hose I.D. | 1.25 in |
Conductivity | Conductive |
Dash Size | -20 |
Hose Length | 1 ft |
Color | Black |
Cover Material | Synthetic Rubber |
Weight | 41.0 LB |
