
- 1 in Hose Inner Diameter
- 1.5 in Hose Outer Diameter
- 1 ft Hose Length
- 565 psi Maximum Pressure
- Fuel, Lubricating Oil, Gasoline, Air & Water Hose Application
applications
- Gasoline, crude fuel and lubricating oils, air and water.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Tube Wall Thickness | 0.25 in |
Burst Pressure [Nom] | 2250 psi |
Construction | 2 Ply Braid |
Series | 2583 |
Tube Material | Synthetic Rubber |
Temperature Range [Min] | -40 °F |
Color | Black |
Reinforcement | Textile |
Dash Size | -16 |
Abrasion Resistance | Premium |
Conductivity | Conductive |
Cover Material | Synthetic Rubber |
Hose Length | 1 ft |
Pressure [Max] | 565 psi |
Hose Application | Fuel, Lubricating Oil, Gasoline, Air & Water |
Bend Radius [Min] | 8 in |
Hose OD | 1.5 in |
Hose I.D. | 1 in |
Temperature Range [Max] | 212 °F |
Weight | 36.0 LB |
