
- 0.75 in Hose Inner Diameter
- 1.25 in Hose Outer Diameter
- 1 ft Hose Length
- 750 psi Maximum Pressure
- Fuel, Lubricating Oil, Gasoline, Air & Water Hose Application
applications
- Gasoline, crude fuel and lubricating oils, air and water.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Construction | 2 Ply Braid |
Cover Material | Synthetic Rubber |
Hose Length | 1 ft |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 212 °F |
Hose I.D. | 0.75 in |
Bend Radius [Min] | 6 in |
Hose Application | Fuel, Lubricating Oil, Gasoline, Air & Water |
Series | 2583 |
Burst Pressure [Nom] | 3000 psi |
Tube Wall Thickness | 0.25 in |
Hose OD | 1.25 in |
Tube Material | Synthetic Rubber |
Abrasion Resistance | Premium |
Color | Black |
Reinforcement | Textile |
Pressure [Max] | 750 psi |
Conductivity | Conductive |
Dash Size | -12 |
Weight | 25.0 LB |
