
- 0.5 in Hose Inner Diameter
- 0.88 in Hose Outer Diameter
- 1 ft Hose Length
- 225 psi Maximum Pressure
- Tractor to Trailer Lines Hose Application
applications
- Air brake: tractor to trailer lines, axle chamber lines and tractor service lines.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Dash Size | -8 |
Used to Dispense | Tractor to Trailer Lines |
Construction | 2 Ply Braid |
Tube Material | Synthetic Rubber |
Ambient Temperature Range [Max] | 212 °F |
Hose I.D. | 1/2 in, 0.5 in |
Series | 2570 |
Abrasion Resistance | Premium |
Temperature Range [Min] | -40 °F |
Cover Material | Synthetic Rubber |
Inner Tube Material | Synthetic Rubber |
Burst Pressure [Min] | 900 psi |
Ambient Temperature Range [Min] | -40 °F |
Bend Radius [Min] | 2 in |
Temperature Range [Max] | 212 °F |
Conductivity | Conductive |
Material | Synthetic Rubber |
Hose Reinforcement | 2 Ply Braid |
Color | Black |
Hose OD | 0.88 in |
Pressure [Max] | 225 psi |
Brand. | Aeroquip |
Burst Pressure [Nom] | 900 psi |
Hose Length | 1 ft |
Hose Application | Tractor to Trailer Lines |
Weight | 11.0 LB |
