
- 0.25 in Hose Inner Diameter
- 0.49 in Hose Outer Diameter
- 1 ft Hose Length
- 360 psi Maximum Pressure
- Low Pressure Hose Application
applications
- Gasoline, crude fuel and lubricating oils, air and water.
features
- Longer hsoe assembly life
- Withstands high pressure and temperatures
- Kink resistant
Reinforcement | Textile |
Hose Application | Low Pressure |
Vacuum Hg | 28 in |
Conductivity | Conductive |
Hose OD | 0.49 in |
Temperature Range [Min] | -40 °F |
Construction | 1 Ply Braid |
Bend Radius [Min] | 1.5 in |
Ambient Temperature Range [Max] | 212 °F |
Ambient Temperature Range [Min] | -40 °F |
Material | Synthetic Rubber |
Tube Wall Thickness | 0.12 in |
Series | 2556 |
Color | Black |
Hose Reinforcement | 1 Ply Braid |
Dash Size | -4 |
Hose I.D. | 1/4 in, 0.25 in |
Cover Material | Synthetic Rubber |
Burst Pressure [Nom] | 1440 psi |
Burst Pressure [Min] | 1440 psi |
Pressure [Max] | 360 psi |
Used to Dispense | Low Pressure |
Temperature Range [Max] | 212 °F |
Tube Material | Synthetic Rubber |
Hose Length | 1 ft |
Abrasion Resistance | Premium |
Vacuum Rating | 28 in Hg |
Inner Tube Material | Synthetic Rubber |
Weight | 0.08 LB |
