
- 0.75 in Hose Inner Diameter
- 1.03 in Hose Outer Diameter
- 1 ft Hose Length
- 250 psi Maximum Pressure
- Low Pressure Hose Application
applications
- Gasoline, crude fuel and lubricating oils, air and water.
features
- Longer hsoe assembly life
- Withstands high pressure and temperatures
- Kink resistant
Color | Black |
Series | 2556 |
Burst Pressure [Nom] | 1000 psi |
Hose I.D. | 3/4 in, 0.75 in |
Reinforcement | Textile |
Material | Synthetic Rubber |
Ambient Temperature Range [Max] | 212 °F |
Burst Pressure [Min] | 1000 psi |
Used to Dispense | Low Pressure |
Hose Length | 1 ft |
Cover Material | Synthetic Rubber |
Temperature Range [Max] | 212 °F |
Temperature Range [Min] | -40 °F |
Hose OD | 1.03 in |
Construction | 1 Ply Braid |
Abrasion Resistance | Premium |
Hose Reinforcement | 1 Ply Braid |
Hose Application | Low Pressure |
Conductivity | Conductive |
Vacuum Rating | 18 in Hg |
Inner Tube Material | Synthetic Rubber |
Bend Radius [Min] | 7 in |
Vacuum Hg | 18 in |
Tube Material | Synthetic Rubber |
Dash Size | -12 |
Ambient Temperature Range [Min] | -40 °F |
Pressure [Max] | 250 psi |
Weight | 1.0 LB |
