
- 0.5 in Hose Inner Diameter
- 0.78 in Hose Outer Diameter
- 200 psi Maximum Pressure
- Low Pressure, Gasoline, Fuel & Lubricating Oil Hose Application
applications
- Gasoline, crude fuel and lubricating oils, air and water.
features
- Longer hsoe assembly life
- Withstands high pressure and temperatures
- Kink resistant
Hose I.D. | 0.5 in |
Series | 2556 |
Dash Size | -8 |
Hose Application | Low Pressure, Gasoline, Fuel & Lubricating Oil |
Temperature Range [Max] | 250 °F |
Bend Radius [Min] | 3.75 in |
Pressure [Max] | 200 psi |
Reinforcement | Textile |
Burst Pressure [Nom] | 1000 psi |
Conductivity | Conductive |
Abrasion Resistance | Premium |
Temperature Range [Min] | -54 °F |
Color | Black |
Tube Material | Synthetic Rubber |
Construction | 1 Ply Braid |
Vacuum Rating | 10 in Hg |
Cover Material | Synthetic Rubber |
Hose OD | 0.78 in |
Weight | 5.859 LB |
