
- 0.38 in Hose Inner Diameter
- 0.78 in Hose Outer Diameter
- 1 ft Hose Length
- 1125 psi Maximum Pressure
- Power Steering Hose Application
applications
- Automotive power steering.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Hose Application | Power Steering |
Hose I.D. | 0.38 in |
Hose Length | 1 ft |
Burst Pressure [Nom] | 4500 psi |
Reinforcement | Polyester |
Tube Material | Nitrile |
Dash Size | -6 |
Pressure [Max] | 1125 psi |
Color | Black |
Tube Wall Thickness | 0.2 in |
Construction | 2 Ply Braid |
Bend Radius [Min] | 4 in |
Conductivity | Conductive |
Temperature Range [Min] | -40 °F |
Cover Material | Chloroprene Rubber |
Hose OD | 0.78 in |
Temperature Range [Max] | 250 °F |
Series | 2555 |
Weight | 0.76 LB |
