
- 0.38 in Hose Inner Diameter
- 0.75 in Hose Outer Diameter
- 1 ft Hose Length
- 225 psi Maximum Pressure
- Air Brake Hose Application
applications
- Tractor to trailer lines, axle chamber lines and tractor service lines.
features
- Light weight to improve hose flexibility
- Maximum durability under harsh operating conditions
- High quality proprietary blended nylon materials
Material | Chloroprene Rubber |
Burst Pressure [Min] | 900 psi |
Cover Material | Chloroprene Rubber |
Bend Radius [Min] | 1.75 in |
Conductivity | Conductive |
Hose I.D. | 0.38 in |
Reinforcement | Textile |
Series | 2550 |
Tube Material | Nitrile |
Hose OD | 0.75 in |
Color | Black |
Temperature Range [Max] | 200 °F |
Construction | 2 Ply Braid |
Brand. | Aeroquip |
Burst Pressure [Nom] | 900 psi |
Lay Line Style | Ink Jet |
Ambient Temperature Range [Max] | 200 °F |
Ambient Temperature Range [Min] | -40 °F |
Hose Reinforcement | 2 Ply Braid |
Hose Application | Air Brake |
Temperature Range [Min] | -40 °F |
Hose Length | 1 ft |
Inner Tube Material | Nitrile |
Used to Dispense | Airbrake |
Pressure [Max] | 225 psi |
Dash Size | -6 |
Weight | 1.42 LB |
