
- Reusable Hose Fitting
- Straight Fitting
- 5/16 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | 2414 Series |
Hose Cut-Off Factor | 0.844 in |
End Type 1 | NPTF |
End Gender 1 | Female |
Construction | Crimp |
Outside Dia. | 0.62 in |
Hose Size | 0.3125 in |
Hole Dia. | 0.172 in |
Hex Size 2 | 5/8 in |
Fitting Description | Straight |
Hex Size 1 | 5/8 in |
Finish | Zinc Clear Trivalent Chromate |
Hose Dash Size | 5 |
Material | Carbon Steel |
Overall Length | 1.95 in |
End Type 2 | Line/Hose/Tube |
Thread Size | 1/2-20 |
Compatible Hose I.D. | 0.25 |
Item Type | Nipple |
Weight | 0.0 LB |
