
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Outside Dia. | 1.067 in |
Thread Size | 1/2-14 |
Hose Dash Size | 8 |
Finish | Zinc Plated |
End Type 2 | Line/Hose/Tube |
Series | 2412 Series |
Hose Size | 0.5 in |
End Gender 1 | Female |
Overall Length | 2.687 in |
Construction | Reusable |
Hose Cut-Off Factor | 1.188 in |
Hole Dia. | 0.844 in |
Fitting Description | Straight |
Hex Size 1 | 7/8 in |
Item Type | Nipple Assembly |
Material | Carbon Steel |
Weight | 0.0 LB |
