
- Reusable Hose Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Construction | Reusable |
End Type 1 | NPTF |
Hose Dash Size | 8 |
Series | 2412 Series |
Hose Size | 0.5 in |
Hose Cut-Off Factor | 1.188 in |
Weight | 0.0 LB |
