
- Reusable Hose Fitting
- Straight Fitting
- 5/16 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Cut-Off Factor | 0.856 in |
Series | 2412 Series |
Hole Dia. | 0.172 in |
End Gender 1 | Female |
Overall Length | 1.96 in |
Hose Dash Size | 5 |
Hose Size | 0.3125 in |
End Type 1 | NPTF |
Compatible Hose I.D. | 0.25 |
Fitting Description | Straight |
Thread Size | 1/4-18 |
Outside Dia. | 0.563 in |
Finish | Zinc Clear Trivalent Chromate |
Construction | Crimp |
Hex Size 1 | 9/16 in |
Item Type | Nipple |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
