
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Outside Dia. | 0.956 in |
End Type 1 | NPTF |
Construction | Crimp |
Hose Cut-Off Factor | 1.241 in |
Thread Size | 3/4-16 |
Hole Dia. | 0.36 in |
Hose Dash Size | 8 |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Working Pressure [Max] | 4,000 psi |
Hose Size | 0.5 in |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose I.D. | 0.41 |
Fitting Description | Straight, Swivel |
Material | Carbon Steel |
Overall Length | 2.74 in |
Compatible Tube O.D. | 0.5 |
Series | 2411 Series |
Item Type | Nipple Assembly |
Hex Size 1 | 7/8 in |
Weight | 0.0 LB |
