
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Cut-Off Factor | 1.236 in |
Construction | Crimp |
Hose Dash Size | 10 |
Item Type | Nipple Assembly |
End Type 1 | NPTF |
Thread Size | 3/4-16 |
Material | Carbon Steel |
Hole Dia. | 0.39 in |
Overall Length | 2.91 in |
Finish | Zinc Clear Trivalent Chromate |
Series | 2411 Series |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Outside Dia. | 0.956 in |
Fitting Description | Straight, Swivel |
Compatible Hose I.D. | 0.5 |
Hex Size 1 | 7/8 in |
Hose Size | 0.625 in |
Weight | 0.0 LB |
