
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Gender 1 | Female |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 1 | 11/16 in |
Construction | Crimp |
Hose Size | 0.375 in |
Hole Dia. | 0.24 in |
Working Pressure [Max] | 4,000 psi |
Material | Carbon Steel |
Hose Dash Size | 6 |
Hose Cut-Off Factor | 1.122 in |
Fitting Description | Straight, Swivel |
Compatible Tube O.D. | 0.375 |
Series | 2411 Series |
Overall Length | 2.36 in |
Thread Size | 9/16-18 |
Outside Dia. | 0.751 in |
Item Type | Nipple Assembly |
Compatible Hose I.D. | 0.31 |
End Type 1 | NPTF |
End Type 2 | Line/Hose/Tube |
Weight | 0.09 LB |
