
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 5/16 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 1 | NPTF |
Outside Dia. | 0.614 in |
Thread Size | 7/16-20 |
Hose Dash Size | 5 |
Compatible Hose I.D. | 0.25 |
Fitting Description | Straight, Swivel |
Finish | Zinc Clear Trivalent Chromate |
Hole Dia. | 0.17 in |
Hex Size 1 | 9/16 in |
End Type 2 | Line/Hose/Tube |
Overall Length | 2.07 in |
Hose Size | 0.3125 in |
End Gender 1 | Female |
Item Type | Nipple Assembly |
Material | Carbon Steel |
Construction | Crimp |
Series | 2411 Series |
Hose Cut-Off Factor | 0.967 in |
Weight | 0.0 LB |
