
- Reusable Hose Fitting
- Straight Fitting
- 2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Construction | Reusable |
Outside Dia. | 1.067 in |
Series | 2411 Series |
End Type 1 | SAE 37 |
Hex Size 1 | 2 7/8 in |
Hole Dia. | 1.75 in |
Item Type | Nipple Assembly |
Compatible Tube O.D. | 2 |
Overall Length | 4.41 in |
Thread Size | 2 1/2-12 |
Material | Carbon Steel |
Hose Size | 2 in |
End Type 2 | Line/Hose/Tube |
Fitting Description | Straight |
Working Pressure [Max] | 1,125 psi |
End Gender 1 | Female |
Hose Dash Size | 32 |
Hose Cut-Off Factor | 2.266 in |
Weight | 0.0 LB |
