
- Reusable Hose Fitting
- Straight Fitting
- 1 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Size | 1.25 in |
Overall Length | 3.42 in |
Construction | Reusable |
Hex Size 1 | 2 in |
Item Type | Nipple Assembly |
Hose Cut-Off Factor | 1.804 in |
End Type 1 | SAE 37 |
Hole Dia. | 1.05 in |
Compatible Tube O.D. | 1.25 |
Thread Size | 1 5/8-12 |
Fitting Description | Straight |
Working Pressure [Max] | 2,000 psi |
End Gender 1 | Female |
Hose Dash Size | 20 |
Outside Dia. | 1.067 in |
Material | Carbon Steel |
Series | 2411 Series |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
