
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Compatible Hose I.D. | 0.88 |
End Type 2 | Line/Hose/Tube |
Overall Length | 3.1 in |
End Type 1 | NPTF |
Item Type | Nipple Assembly |
Construction | Crimp |
Compatible Tube O.D. | 1 |
Material | Carbon Steel |
Outside Dia. | 1.638 in |
Series | 2411 Series |
Hose Cut-Off Factor | 1.656 in |
Hose Dash Size | 16 |
Fitting Description | Straight, Swivel |
Hex Size 1 | 1 1/2 in |
Hose Size | 1 in |
Working Pressure [Max] | 2,500 psi |
Thread Size | 1 5/16-12 |
Finish | Zinc Clear Trivalent Chromate |
Hole Dia. | 0.82 in |
End Gender 1 | Female |
Weight | 0.0 LB |
