
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Compatible Hose I.D. | 0.63 |
Hex Size 1 | 1 1/4 in |
Working Pressure [Max] | 3,000 psi |
Hose Dash Size | 12 |
Compatible Tube O.D. | 0.75 |
Material | Carbon Steel |
Construction | Crimp |
End Gender 1 | Female |
Hose Cut-Off Factor | 1.526 in |
Thread Size | 1 1/16-12 |
Overall Length | 3.47 in |
End Type 1 | NPTF |
Series | 2411 Series |
Outside Dia. | 1.365 in |
Item Type | Nipple Assembly |
Hose Size | 0.75 in |
Finish | Zinc Clear Trivalent Chromate |
Fitting Description | Straight, Swivel |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.55 in |
Weight | 0.382 LB |
