
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Working Pressure [Max] | 3,000 psi |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 7/8-14 |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.416 in |
Compatible Tube O.D. | 0.625 |
Outside Dia. | 1.092 in |
Series | 2411 Series |
Fitting Description | Straight, Swivel |
Hose Dash Size | 10 |
Hex Size 1 | 1 in |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Item Type | Nipple Assembly |
Compatible Hose I.D. | 0.5 |
Overall Length | 3.09 in |
Hose Size | 0.625 in |
Hole Dia. | 0.46 in |
End Type 1 | NPTF |
Construction | Crimp |
Weight | 0.0 LB |
