
- Female JIC Swivel to Male O-Ring w/ 1/2" Female JIC & 1/2" Port Size
End Types 2 | JIC 37°, O-Ring Boss |
End Types | JIC 37° & O-Ring Boss |
Material | Carbon Steel |
Fitting Angle | Straight, Swivel |
Fitting Description | Female JIC Swivel to Male O-Ring |
End Size | 1/2 O-Ring Boss(m), 1/2 JIC(f) |
Tube O.D. | 1/2 in |
SAE Reference No. | N/A |
Port Size | 1/2 |
No. of Ends | 2 |
Fitting Type | Adapter |
Overall Length | 1.55 in |
Weight | 0.16 LB |
