
- Male Tee w/ 1" Male Pipe Thread
End Size | 1 NPT(m) |
M | 1.97 in |
End Types | NPT - All Ends |
Male Pipe Size | 1 in |
Material | Carbon Steel |
Fitting Description | Male Tee |
SAE Reference No. | N/A |
No. of Ends | 3 |
Fitting Type | Tee |
Weight | 1.7 LB |

End Size | 1 NPT(m) |
M | 1.97 in |
End Types | NPT - All Ends |
Male Pipe Size | 1 in |
Material | Carbon Steel |
Fitting Description | Male Tee |
SAE Reference No. | N/A |
No. of Ends | 3 |
Fitting Type | Tee |
Weight | 1.7 LB |