
- Female Pipe Swivel Tee w/ 1/2" Female Pipe Thread
End Size | 1/2 NPSM(f) |
L Dim | 2.16 in |
End Types | NPT & NPSM |
Fitting Type | Tee, Swivel |
SAE Reference No. | N/A |
Female Pipe Size | 1/2 in |
Fitting Description | Female Pipe Swivel Tee |
No. of Ends | 3 |
Material | Carbon Steel |
L1 | 1.08 in |
Weight | 1.99 LB |
