
- Female Pipe Swivel Tee w/ 3/8" Female Pipe Thread
Female Pipe Size | 3/8 in |
Fitting Description | Female Pipe Swivel Tee |
End Types | NPT & NPSM |
L1 | 1.09 in |
No. of Ends | 3 |
End Size | 3/8 NPSM(f) |
Fitting Type | Tee, Swivel |
SAE Reference No. | N/A |
Material | Carbon Steel |
L Dim | 2.18 in |
Weight | 1.5 LB |
