
- Female Pipe Swivel Tee w/ 1/4" Female Pipe Thread
End Size | 1/4 NPSM(f) |
L Dim | 1.82 in |
Fitting Type | Tee, Swivel |
End Types | NPT & NPSM |
SAE Reference No. | N/A |
No. of Ends | 3 |
Female Pipe Size | 1/4 in |
Fitting Description | Female Pipe Swivel Tee |
L1 | 0.91 in |
Material | Carbon Steel |
Weight | 1.29 LB |
