
- Female Pipe Swivel Tee w/ 1" Female Pipe Thread
No. of Ends | 3 |
Material | Carbon Steel |
L Dim | 1.53 in |
End Types | NPT & NPSM |
End Size | 1 NPSM(f) |
Fitting Type | Tee, Swivel |
Fitting Description | Female Pipe Swivel Tee |
Female Pipe Size | 1 in |
SAE Reference No. | N/A |
L1 | 1.53 in |
Weight | 4.0 LB |
