
- Female Pipe Swivel Tee w/ 3/4" Female Pipe Thread
L1 | 1.36 in |
End Types | NPT & NPSM |
No. of Ends | 3 |
Fitting Description | Female Pipe Swivel Tee |
L Dim | 2.72 in |
Female Pipe Size | 3/4 in |
SAE Reference No. | N/A |
Fitting Type | Tee, Swivel |
End Size | 3/4 NPSM(f) |
Material | Carbon Steel |
Weight | 3.46 LB |
