
- O-Ring for use w/ 1" ORS Fitting
ORS Tube Size | 1 in |
End Types | O-Ring Face Seal |
Temperature Range [Min] | -65 °F |
I.D. | 0.926 in |
End Size | 1 Face Seal |
Fitting Description | O-Ring, Face Seal |
Temperature Range [Max] | 300 °F |
Material | Neoprene |
Weight | 0.05 LB |
