
- O-Ring for use w/ 3/8" ORS Fitting
End Size | 3/8 Face Seal(f) |
Material | Neoprene |
Temperature Range [Max] | 300 °F |
Temperature Range [Min] | -65 °F |
End Types | O-Ring Face Seal |
Fitting Description | O-Ring, Face Seal |
I.D. | 0.364 in |
ORS Tube Size | 3/8 in |
Weight | 0.05 LB |
