
- Female Pipe Swivel to Male Pipe Branch Tee
- 1/2" Female Pipe Swivel to 1/2" Male Pipe
Male Pipe Size | 1/2 in |
End Types | NPT & NPSM |
SAE Reference No. | N/A |
End Size | 1/2 NPSM(f), 1/2 NPT(m) |
No. of Ends | 3 |
Material | Carbon Steel |
L1 | 1.81 in |
Fitting Description | Female Pipe Swivel to Male Pipe Branch Tee |
L Dim | 2 in |
Fitting Type | Tee, Swivel |
Female Pipe Size | 1/2 in |
Weight | 1.99 LB |
