
- Female Pipe Swivel to Male Pipe Branch Tee
- 3/8" Female Pipe Swivel to 3/8" Male Pipe
End Size | 3/8 NPSM(f), 3/8 NPT(m) |
L Dim | 2.18 in |
No. of Ends | 3 |
End Types | NPT & NPSM |
Material | Carbon Steel |
Fitting Type | Tee, Swivel |
L1 | 1.53 in |
SAE Reference No. | N/A |
Male Pipe Size | 3/8 in |
Fitting Description | Female Pipe Swivel to Male Pipe Branch Tee |
Female Pipe Size | 3/8 in |
Weight | 1.5 LB |
