
- Female Pipe Swivel to Male Pipe Branch Tee
- 1/4" Female Pipe Swivel to 1/4" Male Pipe
SAE Reference No. | N/A |
Female Pipe Size | 1/4 in |
No. of Ends | 3 |
Fitting Type | Tee, Swivel |
Fitting Description | Female Pipe Swivel to Male Pipe Branch Tee |
L Dim | 1.82 in |
L1 | 1.23 in |
End Types | NPT & NPSM |
Material | Carbon Steel |
Male Pipe Size | 1/4 in |
End Size | 1/4 NPSM(f), 1/4 NPT(m) |
Weight | 1.29 LB |
