
- Female Pipe Swivel to Male Pipe Branch Tee
- 3/4" Female Pipe Swivel to 3/4" Male Pipe
End Types | NPT & NPSM |
Fitting Type | Tee, Swivel |
SAE Reference No. | N/A |
L Dim | 2.72 in |
No. of Ends | 3 |
Material | Carbon Steel |
L1 | 2.03 in |
Male Pipe Size | 3/4 in |
End Size | 3/4 NPSM(f), 3/4 NPT(m) |
Fitting Description | Female Pipe Swivel to Male Pipe Branch Tee |
Female Pipe Size | 3/4 in |
Weight | 3.46 LB |
