
- Female Pipe Swivel to Female Pipe Branch Tee w/ 1/2" Female Pipe Thread
No. of Ends | 3 |
Female Pipe Size | 1/2 in |
L Dim | 2.54 in |
Fitting Description | Female Pipe Swivel to Female Pipe Branch Tee |
Material | Carbon Steel |
End Types | NPT & NPSM |
Fitting Type | Tee, Swivel |
L1 | 1.34 in |
End Size | 1/2 NPSM(f), 1/2 NPT(f) |
SAE Reference No. | N/A |
Female Pipe Size A1 | 1/2 in |
Weight | 1.99 LB |
