
- 90° Male Pipe Swivel to Male Pipe Elbow w/ 1/2" x 1/2" Male Pipe Thread
Male Pipe Size A1 | 1/2 in |
Material | Carbon Steel |
No. of Ends | 2 |
End Types | NPT - All Ends |
Fitting Description | 90° Male Pipe Swivel to Male Pipe Elbow |
End Size | 1/2 NPSM(m), 1/2 NPT(m) |
Fitting Type | 90° Swivel Elbow |
Male Pipe Size | 1/2 in |
M | 2.14 in |
SAE Reference No. | N/A |
N | 1.47 in |
Weight | 0.406 LB |
