
- 90° Male Pipe Swivel to Male Pipe Elbow w/ 3/4" x 3/4" Male Pipe Thread
Fitting Type | 90° Swivel Elbow |
Fitting Description | 90° Male Pipe Swivel to Male Pipe Elbow |
SAE Reference No. | N/A |
End Size | 3/4 NPSM(m), 3/4 NPT(m) |
Male Pipe Size | 3/4 in |
M | 2.33 in |
Material | Carbon Steel |
No. of Ends | 2 |
N | 1.47 in |
Male Pipe Size A1 | 3/4 in |
End Types | NPT - All Ends |
Weight | 0.8 LB |
