
- 90° Male Pipe to JIC Swivel w/ 1/2" Female 37° JIC Swivel & 1/2" Male Pipe Thread
End Size | 1/2 NPT(m), 1/2 JIC(f) |
N | 1.47 in |
Male Pipe Size | 1/2 in |
No. of Ends | 2 |
Fitting Type | Elbow |
End Types 2 | JIC 37°, NPT |
End Types | JIC 37° & NPT |
Fitting Angle | 90°, Swivel |
Tube O.D. | 1/2 in |
SAE Reference No. | N/A |
Material | Carbon Steel |
Fitting Description | 90° Male Pipe to JIC Swivel |
M | 1 in |
Weight | 0.3 LB |
