
- 90° Male Pipe to JIC Swivel w/ 5/8" Female 37° JIC Swivel & 1/2" Male Pipe Thread
Male Pipe Size | 1/2 in |
Material | Carbon Steel |
N | 1.7 in |
Fitting Type | Elbow |
M | 1.12 in |
Tube O.D. | 5/8 in |
End Types | JIC 37° & NPT |
Fitting Description | 90° Male Pipe to JIC Swivel |
Fitting Angle | 90°, Swivel |
No. of Ends | 2 |
End Types 2 | JIC 37°, NPT |
End Size | 1/2 NPT(m), 5/8 JIC(f) |
SAE Reference No. | N/A |
Weight | 0.4 LB |
