
- 90° Male Pipe to JIC Swivel w/ 1 1/4" Female 37° JIC Swivel & 1 1/4" Male Pipe Thread
End Types | JIC 37° & NPT |
No. of Ends | 2 |
N | 2.38 in |
Male Pipe Size | 1 1/4 in |
End Types 2 | JIC 37°, NPT |
M | 1.68 in |
End Size | 1 1/4 NPT(m), 1 1/4 JIC(f) |
Material | Carbon Steel |
SAE Reference No. | N/A |
Fitting Type | Elbow |
Fitting Description | 90° Male Pipe to JIC Swivel |
Fitting Angle | 90°, Swivel |
Tube O.D. | 1 1/4 in |
Weight | 1.853 LB |
